Bishop-Wisecarver
Linear Guide, 480mm L, 40 mm W, 19.7 mm H
Mfr # UTTS2G0480
Zoro # G1435603
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SW Series
- Overall Length 480 mm
- Overall Width 40 mm
- Overall Height 19.7 mm
- Rail Material Alloy Steel
Explore More Products
- BISHOP-WISECARVER Linear Guide, 2640mm L, 40 mm W, 19.7 mm H UTTA2G2640
- BISHOP-WISECARVER Linear Guide, 720mm L, 20 mm W, 11.0 mm H UTTRA0G0720
- BISHOP-WISECARVER Linear Guide, 2640mm L, 20 mm W, 11.0 mm H UTTA0G2640
- BISHOP-WISECARVER Linear Guide, 720mm L, 40 mm W, 19.7 mm H UTTA2G0720
- BISHOP-WISECARVER Linear Guide, 480mm L, 20 mm W, 11.0 mm H UTTA0G0480
- BISHOP-WISECARVER Linear Guide, 480mm L, 26 mm W, 15.0 mm H UTTRA1G0480
- BISHOP-WISECARVER Linear Guide, 960mm L, 26 mm W, 15.0 mm H UTTS1G0960
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H VR1-012.500
- KIPP Retaining Clip DIN71805 For Spherical Seat D1=13 Steel K0714.13
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H VRS1-012.500
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H 521H25A+1600
- Bishop-Wisecarver Linear Bearings & Guides