Century
Mtr, Sp Ph, 1/2hp, 1725,115/208-230, 56, TEAO
Mfr # ARB2054L4
Zoro # G1435637
$329.53
11% off
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Length 2 in
- Application Blowers, Fans and Air Circulators
- RPM Range 1,701-1,800
- Motor Mounting Position Horizontal
- No. of Speeds 1
Explore More Products
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56Z, TEAO ARB2034L1
- CENTURY Motor, Split Ph, 1/2 HP, 1725,115V, 56, TEAO P56S17TRS40002A2A
- CENTURY Mtr, Sp Ph, 1/2hp, 1725,115/208-230, 56, TEAO ARB2054L3
- CENTURY Motor, Sp Ph, 1/6 HP, 1725,115/208-230V, 48Y ARB2014L
- CENTURY Motor, Split Ph, 1/4 HP, 1725,115V, 56CZ, ODP F393L
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56CZ, ODP F262
- CENTURY Motor, Sp Ph, 1/3 HP, 1725,115/208-230V, 56Z ARB2034L4
- CENTURY Motor, Split Ph, 1/12 HP, 850,115V, 56CZ, ODP F395
- CENTURY Motor, Sp Ph, 1/3 HP, 1725,115/208-230V, 48Y ARB2034L6
- CENTURY Motor, Split Ph, 1/2 HP, 1725,115V, 56CZ, ODP F263
- CENTURY Motor, Sp Ph, 1/4 HP, 1725,115/208-230V, 48Y ARB2024L3
- Century Split-Phase Blower Motors