Dayco
Metal Exhaust, ID 5 In, OD 5 3/16 In
Mfr # WFF-524
Zoro # G1436285
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 24 in
- Hose Color Silver
- Temp. Range -65 Degrees to 1000 Degrees F
- Inside Dia. (In.) 5
Explore More Products
- DAYCO 91-04 NUMEROUS APPLICATIONS 71595
- DAYCO Radiator Hose, 78250GL 78250GL
- DAYCO Radiator Hose, ID 2 3/8 In, OD 2.8 In 75238GL
- DAYCO 06-09 FORD-LINCOLN-MERCURY 3.0L 72699
- DAYCO Radiator Hose, ID 1 In, OD 1.4 In 75100GL
- DAYCO CURVED RADIATOR HOSE 72682
- DAYCO 86-97 CHEV/PONTIAC/TOYOTA 3.0/5.7L 71405
- DAYCO 11-17 Dodge Jeep 72848
- DAYCO 04-08 FORD/MAZDA 3L 72258
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26501 26501
- ZORO SELECT Silicone Coolant Hose, ID 1 1/4 In 5515-125
- Dayco Rubber Hoses & Accessories