3M
Marking Tape, 4In W, 108 ft. L, Yellow, PK8
Mfr # 471
Zoro # G1436766
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Color Yellow
- Material Vinyl
- Tape Color Yellow
- Tape Format Continuous Roll
Explore More Products
- 3M Anti-Slip Tape, Yellow, 60ft.Lx4inH 19289
- 3M Anti-Slip Tape, Gray, 4 in x 60 ft. 370-4X60
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. 310-6X60
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft, 1/case 70070548659
- 3M Anti-Slip Tape, Black, 4 in x 4 in, PK5 GM400
- 3M 3M„¢ VentureTape FlexDuct Closure Tape, 2 IN x 120 Yards, Black, 1599B-G512 7100043816
- 3M Stamark Tape Legend SMS-L380IES-ON, PK2 SMS-L380I ES
- 3M Safety-Walk Tread 370, Gray Tread, 48inx 370
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant Med. Resilient Tapes/Treads 370, GY, 2 in x 60 ft, 2/case 70070549194
- RUST-OLEUM Antislip Sheet, 47in W, Plastic/Fiberglass 271811
- MUTUAL INDUSTRIES 2" X 18Yd Hazard Stripe Wht/Red Tape 24Rls 17770-1079-2018
- 3M Anti-slip tapes, Treads & Stair Nosings