This item is Discontinued.

Mk Diamond Products Diamond Saw Blade, Dry, Turbo Rim, 9 In Dia 165721

Diamond Saw Blade, Dry, Turbo Rim, 9 In Dia (Discontinued)

  • Mfr # 165721
  • Zoro # G1437186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
165721
Zoro #
G1437186
UPC #
092333847087
Country of Origin
Unknown

Dimensions

Blade Dia.
9 in
Cutting Depth
3"
Plate Thickness
0.090 in

Details

Cutting Type
Dry
Rim Type
Turbo
Diamond Knockout
Yes
For Use With
Hand Held Saws, Right Angle Grinders
Item
Diamond Saw Blade
Arbor Hole
5/8"
Grade
Good
Max. RPM
7640
Application
Masonry and Concrete
Blade Type
Turbo Rim

Description

Diamond Saw Blade, Blade Dia. 9 in, Cutting Type Dry, Rim Type Turbo, Grade Good

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.