Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W
Mfr # 6127KA
Zoro # G1437405
$49.62
28% off
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial; Storefront; Business Gate; Trailers; Vans; Manufacturing Environment; Truck Doors
- Shackle Dia. 7/16 in
- Body Color Silver
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W 4140KA
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W M15KALF
- MASTER LOCK PADLOCK 1-1/8"" LAM #7D 7D
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W 2KA-X2431
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W 7KALJ-P316
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W 7KA
- MASTER LOCK Do it Warded Steel Padlock 8596DDIB
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W 6842D045KA
- MASTER LOCK Master Lock No 1 Keyed Padlock 1516 Shackle Keyed Different 1
- OLYMPUS LOCKS Olympus Locks Ol300Sd 26D 915 Sliding Door Plunger Lock - Key 915 OL300SD 26D 915
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 7/8 in W 82/70 KA
- Master Lock Keyed Padlocks