Dwyer Instruments
U-Tube Manometer Range 4-0-4
Mfr # 1223-8-D
Zoro # G1438416
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range -4 to 4 in wc
- Rated Total Pressure 100 psi
- Mounting Magnetic Mount
- Includes 1 oz Red Gage Fluid, Magnetic Mounting Clips, Plastic Tubing, Tube Adapters, Tube Clamp and Nylon Tubing Connections
- Operating Range 4-0-4 in wc
Explore More Products
- DWYER INSTRUMENTS Handheld Manometer, 0 to 200.0 In WC 475-3-FM
- DWYER INSTRUMENTS 1221-8-D U Tube Manometer 1221-8-D
- DWYER INSTRUMENTS Gas Pressure Manometer 15 Inch Length 1213-15
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 18in.L 160F
- DWYER INSTRUMENTS 1223-16-Fm - 1223-16 Flex-Tube 1223-16-D
- DWYER INSTRUMENTS Handheld Digital Manometer 0-3000 Psi 475-6-FM
- DWYER INSTRUMENTS M200.5 MANOMETER 3-0-25 MMWC PBLT2-20-60-PU
- DWYER INSTRUMENTS UTube Manometer, 606 Wc 1221-12-D
- DWYER INSTRUMENTS 477AV-8 DIGITAL MANOMETER 616KD-56-V
- DWYER INSTRUMENTS Dwyer A -532 Air Volume Slide Rule A-532
- EXTECH Manometer, Digital, LCD 407910
- Dwyer Instruments Manometers