Keo
Countersink, 6 Fl, 82 Deg, 1 In, Cobalt
Mfr # 55531
Zoro # G1438717
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Explore More Products
- KEO 1 x 82 deg KEO CO RH 3Fl Center Reamer 55315
- KEO Countersink, 6 Fl, 60 Deg, 1 In, Cobalt 55511
- KEO Countersink, 3 Fl, 100 Deg, 1 In, Cobalt 55335
- KEO 1/2 x 82 deg KEO HSS RH 3Fl C Reamer 50128
- KEO Countersink, 6 FL, 90 Deg, 7/8, Cobalt, TiN 55550-TiN
- KEO 1/4 x 82 deg Single Flute Carbide Countersink 55712
- KEO Countersink, 6 FL, 120 Deg, 5/8, HSS, TiN 55107-TiN
- KEO 110 deg 6 Flute 7 piece Countersink Set CO 50041
- KEO Drill/Countersink, 110 deg., 1/8in, HSS, TiN 53181-TIN
- DRILL AMERICA 1-1/4"-100 HSS Single Flute Countersink DEWSFC1-1/4-100
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle C46119
- Keo Countersinks