Parker
Filter Element, 0.01 Micron, 148 SCFM
Mfr # 6CM15-095
Zoro # G1438762
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces Hankinson 0713-5
- Filter Rating - Air Treatment 0.01 micron
- Type Pneumatic
- Media Type - Air Treatment Microglass
- Media Type Microfiberglass
Explore More Products
- PARKER Filter Element, 0.01 Micron, 368 SCFM 6CU19-187
- PARKER Filter Element, 0.01 Micron, 31 SCFM 10IJ25-050
- PARKER Filter Element, 1 Micron, 104 SCFM 10CH10-060
- PARKER 3/8''RD FUEL T SINGLE WELD 7141-38200
- POWERWELD Twin Welding Hose Assembly, 3/16" x 12', Grade R PW316-12
- XTRWELD HSIARH06 Hose Assembly, 6 ft, Argon/Inert, 1/4, PSI: 300 HSIARH-06
- POWERWELD 1/4" Single Line Oxygen Hose, Bulk 14OX
- WORTHINGTON INDUSTRIES Hose Extension Kit 309336
- POWERWELD Twin Welding Hose Assembly, 1/4" x 25', Grade T PW14-25T
- BLUE DEMON TWIN GAS WELDING HOSE, GRADE T, 1/4 IN X 100 FT, BB FITTINGS BDGH-T14-100BB
- XTRWELD Twin Hose Grade T, BB Fittings, VD, 1/4, 50' HTWT14BB-50
- Parker Welding Hose