Abus
Concealed Hinge Pin Hasp, Hardened Steel
Mfr # 100DG/80
Zoro # G1438927
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Concealed
- Hasp Material Steel
- Hasp Finish Chrome
- Hasp Length 4 7/8 in
Explore More Products
- ABUS Hasp, Fixed, Galvanized 200/95
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome 100/60
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome 110/230
- ABUS Discus Hasp, Fixed, Natural, 7-1/2 In. L 140/190
- ABUS Abus: 141/200 WHITE HASP ABS-1486A
- ABUS Slide Bolt Hasp, Fixed, Hardened Steel 300/100
- ABUS ABUS 100 by 60 C 2.37 in. Concealed Hinge Pin Fixed Staple Hasp 1500
- ABUS ABUS 140 by 190 C 7.5 in. Discus with Shackle Shield Fixed Staple Stainless Steel Hasp 1401
- ABUS 140 by 190 C 7.5 in. Discus with Shackle Shield Fixed Staple Stainless Steel Hasp AB1983
- DEGUARD :HASP nickel plated DGHASP
- GREENGRASS N103-259 3.25 Zinc Double Hinge Safety Hasp GR567709
- Abus Hasps