Zoro Select
Thread Cutting Screw, #6 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # 1WU22
Zoro # G1440932
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #6
- Head Type Pan
- Drive Phillips
- Drive Size #2
Explore More Products
- ZORO SELECT Thread Cutting Screw, #6 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK U27102.013.0075
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK 1WU24
- ZORO SELECT Thread Cutting Screw, #6 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK U27102.013.0037
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 20 mm, Wax Steel Pan Head 500 PK M420D7500C
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK U27102.019.0051
- ZORO SELECT Thread Cutting Screw, M4 x 10 mm, Zinc Plated Steel Fillister Head Phillips Drive, 500 PK M67150.040.0010
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1 in, Black Oxide Steel Hex Head Hex Drive, 1500 PK 3116FWB
- ZORO SELECT Thread Forming Screw, #10-14 x 2 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 1250 PK 1032LPP188
- ZORO SELECT Thread Cutting Screw, 1/4"-14 x 1/2 in, Black Steel Hex Head Slotted Drive, 4000 PK 1408ABSWB
- ZORO SELECT Thread Cutting Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK PFTCIF0-801000-100P
- SEACHOICE Thread Forming Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive 931
- Zoro Select Thread Cutting & Forming Screws