Eaton B-Line
J-Hook, 3/8In Rod, 2In Max Cap
Mfr # BCH32-W6
Zoro # G1441054
$9.39
13% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Threaded Rod
- Wire Size #12
- Color Silver
- Max. Load Capacity 25 lb
- Max. Cable Capacity 2 in
Explore More Products
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 3/4In Max Cap BCH12-U-2-4
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap BCH21-C2
- EATON B-LINE J-Hook, W/ Pin, 1/8-1/2" Flange, 2" Max Cap BCH32-C1
- EATON B-LINE J-Hook, 1/8-1/2In Flange, 3/4In Max Cap BCH12-C1
- EATON B-LINE J-Hook, Horizontal, 1 5/16In Max Cap BCH21-RB
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap BCH32-AB
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 2In Max Cap BCH32-C442
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 2In Max Cap BCH32-C442A
- EATON B-LINE J-Hook, 5/16-1/2In, Under, 2In Max Cap BCH32-U-5-8
- NVENT CADDY Telescoping Screw Gun Box Bracket, Adjustable Stud Spacing TSGB1624
- NVENT CADDY Beam Clamp Mild Steel BC200
- Eaton B-Line Cable Supports