Ge
Miniature Circuit Breaker, 25A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series
Mfr # THQL1125
Zoro # G1441133
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Explore More Products
- GE Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1130
- GE Miniature Circuit Breaker, 15A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1115
- GE Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1120
- GE Molded Case Circuit Breaker, 50A, 277/480V AC, 3 Pole, Bolt On Mounting Style, TEY Series TEY350
- GE Molded Case Circuit Breaker, 30A, 600V AC, 3 Pole, Plug In Mounting Style, THED Series THED136030WL
- GE Miniature Circuit Breaker, 35A, 120/240V AC, 3 Pole, Bolt On Mounting Style, THQB Series THQB32035
- GE Molded Case Circuit Breaker, 90A, 277/480V AC, 1 Pole, Bolt On Mounting Style, TEY Series TEY190
- GE Molded Case Circuit Breaker, 50A, 277/480V AC, 2 Pole, Bolt On Mounting Style, TEY Series TEYL2050B
- GE Molded Case Circuit Breaker, 150A, 480V AC, 2 Pole, Bolt On Mounting Style, TED Series TED124150WL
- SIEMENS Circuit Breaker, 50A, 120/240VAC, 2 Pole, QP/MP Series ITEQ250
- EATON Circuit Breaker 70 amps Plug In 2-Pole CH270
- Ge Circuit Breakers