Dayton
Blower, 12 1/2 In
Mfr # 7D765
Zoro # G1441334
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,542.99
Item successfully saved to ''
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 12 1/2 in
- Voltage 230/460
- Motor HP 3 hp
- CFM @ 12.00-In. SP 688 @4100 RPM
Customers Also Purchased
- Brand Dayton
-
MFR #
7D765
-
Zoro #
G1441334
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 1/2 in |
Inlet Dia. (In.) | 7 in |
Dimension N (In.) | 3 1/8 in |
Housing Height (In.) | 25 in |
Housing Width (In.) | 24 in |
Dimension X (In.) | 17 in |
Dimension Q (In.) | 7 in |
Dimension T (In.) | 20 in |
Dimension M (In.) | 20 1/2 in |
Shaft Dia. (In.) | 1 in |
Dimension D (In.) | 4 in |
Dimension C (In.) | 5 in |
Dimension E (In.) | 13 1/2 in |
Dimension V (In.) | 9/16 in |
Wheel Width (In.) | 3 in |
Dimension F (In.) | 14 3/4 in |
Dimension A (In.) | 16 3/8 in |
Dimension L (In.) | 9 5/8 in |
Dimension J (In.) | 7 1/2 in |
Dimension K (In.) | 9 in |
Housing Length (In.) | 18 in |
Discharge Height (In.) | 5 in |
Discharge Width (In.) | 4 in |
Dimension H (In.) | 8 1/4 in |
Dimension B (In.) | 15 in |
Dimension G (In.) | 10 in |
Dimension S (In.) | 25 1/4 in |
Overall Height | 25 1/4 in |
Shaft Diameter | 1 in |
Outlet Height | 5 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 18 in |
Overall Width | 16 3/8 in |
Outlet Width | 4 in |
Wheel Width | 3 in |
Inlet Diameter | 7 in |
Housing Width | 24 in |
Housing Depth | 18 in |
Housing Height | 25 in |
Outlet Diameter | Not Applicable |
Flange Size | Not Applicable |
Wheel Diameter | 12 1/2 in |
Outlet Size (H x W) | 5 in x 4 in |
Details
Item | High Pressure Blower |
Type | With Drive Package |
Voltage | 230/460 |
Motor HP | 3 hp |
CFM @ 12.00-In. SP | 688 @4100 RPM |
Wheel Material | Aluminum |
Housing Finish | Gray Polyester Epoxy |
CFM @ 6.000-In. SP | 955 @3750 RPM |
Full Load Amps | 8.0/4.0 |
CFM @ 7.000-In. SP | 915 @3800 RPM |
Motor Frame | 145T |
Rotation | CW |
CFM @ 11.00-In. SP | 752 @4050 RPM |
Hz | 60 |
CFM @ 3.000-In. SP | 1066 @3600 RPM |
Housing Material | Steel |
CFM @ 9.000-In. SP | 827 @3900 RPM |
Max. Ambient Temp. (F) | 104 Degrees F |
CFM @ 2.000-In. SP | 1103 @3550 RPM |
Max. Inlet Temp. (Deg. F) | 180 Degrees F |
Motor RPM | 3,450 RPM |
Motor Insulation | Class B |
Max. Blower RPM | 4,100 RPM |
Phase | 3 |
Includes | 1VP65118, 2NKY7, 4C130, 4L370, AK511 |
CFM @ 1.000-In. SP | 1141 @3500 RPM |
Stock No. | 4C130 |
CFM @ 5.000-In. SP | 993 @3700 RPM |
CFM @ 4.000-In. SP | 1030 @3650 RPM |
Motor Enclosure | Totally Enclosed Fan Cooled |
Bearing Type | Ball |
Motor Type | Capacitor-Start |
CFM @ 8.000-In. SP | 873 @3850 RPM |
dBA @ 5 Feet | 93 dBA |
CFM @ 10.00-In. SP | 776 @3950 RPM |
Airflow @ 5.000 in SP | 993 cfm |
Motor Frame Designation | 145T |
Standards | CSA Certified, UL Listed |
Frequency | 50/60 Hz |
Maximum Static Pressure | 12 in wc |
Airflow @ 2.000 in SP | 1,103 cfm |
Number of Inlets | 1 |
Airflow @ 4.000 in SP | 1,030 cfm |
Airflow @ 6.000 in SP | 955 cfm |
Airflow @ 7.000 in SP | 915 cfm |
Wheel Type | Radial |
Flange Type | Non-Flanged |
Application | Industrial |
Motor Duty Class | Continuous |
Includes Drive Package | Yes |
Airflow @ 8.000 in SP | 873 cfm |
Housing Color | Gray |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Motor Speed | 3,540 RPM |
Airflow @ 3.000 in SP | 1,066 cfm |
Maximum Inlet Air Temperature | 180 Degrees F |
Motor Horsepower | 3 hp |
Airflow @ 11.00 in SP | 752 cfm |
Features | Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks |
Sound Level | 93 dBA @ 5 ft |
Airflow @ 5.000 in SP range | 0 to 999 cfm |
Housing Material Gauge | 16 ga |
Assembly | Unassembled |
Airflow @ 10.00 in SP | 776 cfm |
Airflow @ 12.00 in SP | 688 cfm |
Includes Motor | Yes |
Drive Type | Belt Drive |
Maximum Fan Speed | 4,100 RPM |
Airflow @ 1.000 in SP | 1,141 cfm |
Airflow @ 9.000 in SP | 827 cfm |
Airflow @ 13.00 in SP | Not Applicable |
Nominal Voltage | 208-230/460V AC |
Number of Speeds | 1 |
Airflow @ 2.000 in SP range | More than 1000 cfm |
Market | Industrial |
Motor Insulation Class | B |
Airflow @ 9.000 in SP Range | 0 to 1999 cfm |
Current | 7.8/3.9 A |
Minimum Fan Speed | 3,500 RPM |
Housing Material Finish | Gray Polyester Epoxy |
Motor Enclosure Design_Sub | Totally Enclosed Motor |
Maximum Ambient Temperature | 104 Degrees F |
Nameplate Voltage | 208-230/460V AC |
Outlet Shape | Rectangular |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 1.000 in SP 1,141 cfm, Airflow @ 2.000 in SP 1,103 cfm, Airflow @ 3.000 in SP 1,066 cfm, Airflow @ 4.000 in SP 1,030 cfm, Airflow @ 5.000 in SP 993 cfm, Airflow @ 6.000 in SP 955 cfm, Airflow @ 7.000 in SP 915 cfm, Airflow @ 8.000 in SP 873 cfm, Airflow @ 9.000 in SP 827 cfm, Airflow @ 10.00 in SP 776 cfm, Airflow @ 11.00 in SP 752 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, 22 5/8 In 7C270
- DAYTON Blower, 15 5/8 In 7C250
- DAYTON Blower, w/ Dr Pkg, 12 1/2 Dia, 208-230/460V 7AV13
- DAYTON Blower, 15 5/8 In 7C249
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 115/230 V 7AV34
- DAYTON Blower, 10 In 4C129
- DAYTON B/D Blower w/ Drive Pkg, 208-230/460 V 7AH82
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 115/230 V 7AV32
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 115/208-230V 7AV27
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 208-230/460V 7AV07
- DAYTON Slinger, Heat, 6 In 4C790
- Dayton High Pressure Radial Blade Blowers