Shop Alternate Products
This Product is Discontinued
Ge
NEMA Fusible Str, Size 2,120V Coil, 1 Enc (Discontinued)
Mfr # 308DTF2H61AAAAA
Zoro # G1441456
Free Shipping & Returns
This Product is Discontinued
Key Features
- NEMA Size 2
- Amps AC 45
- Coil Volts 120V AC
- Fuse Clip Type Class H
- Enclosure NEMA Rating 1