Rust-Oleum
Truck Bed Coating Applicator Kit
Mfr # 248917
Zoro # G1442314
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Brush and Roller Pan, Roller Cover, Roller Frame, Scuff Pad
- Paint Roller Type Standard Paint Roller Kit
- Surface Material Metal
- Number of Pieces Included 5
- Paint Type Rust-Oleum Truck Bed Coating
Explore More Products
- RUST-OLEUM Rubberized Coating, Black, 12 oz 344713
- RUST-OLEUM Spray Enamel Auto Wht 252468
- RUST-OLEUM Truck Bed Coating, Black, Water Base, 1 gal 342669
- RUST-OLEUM 12 oz. Flat Gray Auto Body Sandable Primer 249415
- RUST-OLEUM Automotive Primer, Red, 12 oz. 249419
- RUST-OLEUM Automotive Primer Sealer, Gray, 12 oz. 249321
- RUST-OLEUM 11OZ GRAPHITE Peel Coat 283786
- RUST-OLEUM 11OZ SLV Matt Peel Coat 318348
- RUST-OLEUM 11OZ GRAPHITE Peel Coat 283786
- U-POL PRODUCTS Gravitex Plus Underbody Coat Wht 1L UP0722
- HYBRID SOLUTIONS Ceramic Wax Spray Coating, 16 oz Size 53409
- Rust-Oleum Automotive Paints & Primers