Extech
Tachometer, 0.5 to 20,000 rpm
Mfr # 461895-NIST
Zoro # G1442607
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Contact / Noncontact Contact and Noncontact
- Contact RPM Range 0.5 to 20,000
- Noncontact RPM Range 5 to 99,999
- Speed (FPM) 0.20 to 6560
Explore More Products
- EXTECH Tachometer, 0.5 to 20,000 rpm 461891
- EXTECH Laser Tachometer, 0.5 to 20,000 rpm 461995
- EXTECH Tachometer, 0.5 to 20,000 rpm RPM10
- EXTECH Tachometers RPM250W
- EXTECH Tachometer, 5 to 99,999 rpm 461893
- EXTECH Stroboscope/Tachometer 461825
- EXTECH Tachometer With Nist 461750 461750-NIST
- EXTECH Tachometer, 0.5 to 20,000 rpm RPM10-NIST
- EXTECH Laser Tachometer, 0.5 to 20,000 rpm 461995-NIST
- EXTECH Tachometer, 0.5 to 20, 000 rpm, Light Source: Laser 461895
- OTC Tachometer, Infrared, 2 to 99,999 rpm 3665
- Extech Tachometers