Zoro Select
Seam Binder, 1-3/8 x 96 In, Fluted, Brass
Mfr # 2RRU5
Zoro # G1442883
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Height 5/16 in
- Hardware Included
- Length 96 in
Explore More Products
- ZORO SELECT Carpet Seam Binder, 2 x 36 In, Fluted Top 2RRU7
- ZORO SELECT Carpet Seam Binder, 2 x 36 In, Silver 3PAU2
- ZORO SELECT Seam Binder, 1-3/8 x 36 In, Fluted Top 2RRU3
- ZORO SELECT Seam Binder, 1-3/8 x 72 In, Fluted, Silver 2RRU4
- ZORO SELECT Carpet Edging Bar, Aluminum, Gold, 72 In L 1VZT8
- ZORO SELECT Carpet Edge Gripper, 72 In L 29520117
- TOWER SEALANTS M-D 0.38 in. H X 72 in. L Prefinished Brown Aluminum Carpet Trim 40126
- ZORO SELECT Seam Binder, 1-1/4 x 96 In, Fluted, Silver 43732
- ROBERTS Double-Sided Acrylic Tape, 75 Ft 50-550
- ROBERTS Tack Strip, 7/8 Inx4 ft, Wood/Concrete, Pk3 20-5313AC
- CABLE PREP Carpet Cutter/Drill Guide, 3/8 In(9.52mm) 4375
- Zoro Select Carpet Installation Tools