Zoro Select
Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # 1WA10
Zoro # G1442917
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #4
- Fastener Length 1 in
- Head Type Flat
- Drive Phillips
Explore More Products
- ZORO SELECT Sheet Metal Screw, 1/4" x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK U51651.025.0100
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51680.016.0250
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.019.0125
- ZORO SELECT Sheet Metal Screw, #2 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK U51660.008.0037
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.016.0300
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK SMPOI-1000750-100P
- ZORO SELECT Sheet Metal Screw, #6-18 x 3/8 in, Zinc Plated Steel Round Head Slotted Drive, 5000 PK 0606ASR
- ZORO SELECT Sheet Metal Screw, #8-18 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK 0806BPUY
- ZORO SELECT Sheet Metal Screw, #10-16 x 2 in, Zinc Plated Stainless Steel Pan Head Slotted Drive, 2000 PK 1032ABSP
- ZORO SELECT Sheet Metal Screw, #6 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51680.013.0200
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 20 PK 35886
- Zoro Select Self-Tapping Screws