Shop Alternate Products
This Product is Discontinued
Stanley
Curved Claw Hammer, Fiberglass, 7 Oz (Discontinued)
Mfr # 51-112
Zoro # G1443513
This Product is Discontinued
Key Features
- Head Weight (Oz.) 7.0
- Handle Fiberglass
- Face Smooth
- Head Material High Carbon Steel
- Face Dia. (In.) 1-5/8