Ruland
Coupling, Oldham Clamp, Bore 6 mm
Mfr # MOCT25-6-A
Zoro # G1443942
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 6 mm
- Outside Dia. 25.4 mm
- With Keyway / Without Keyway Without Keyway
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 25 mm MCLX-25-25-F
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm MWC25-8-8-SS
- RULAND Coupling, Two Piece, Bore Dia 25 mm MSPC-25-25-SS
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In SPC-18-18-SS
- RULAND Coupling, One Piece, Bore Dia 1 In CLX-16-16-F
- RULAND Coupling, Two Piece, Bore Dia 30 mm MSPC-30-30-F
- RULAND Coupling, 6 Beam Set Screw, 15mmx10mm FSMR38-15-10-A
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 5mm MWC20-1/4"-5MM-A
- RULAND Coupling Hub, Oldham Clamp, 14mm MOCC51-14-A
- RULAND Rigid Shaft Coupling, Set Screw, 6mm MSCX-6-6-F
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel SPX-24-20-F
- Ruland Couplings, Collars, & Adapters