Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 250 PK (Discontinued)
Mfr # 5NNY1
Zoro # G1444143
This Product is Discontinued
Key Features
- Head Type Button
- Mandrel Material Aluminum
- Grip Range 0.063 in to 0.125 in
- Core Solid
- Head Height 0.059 in