Arc Abrasives
Qk Change Disc, ZircAlO, 3in, 36G, TR, PK25
Mfr # 11-319142
Zoro # G1444423
$44.03
36% off
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 36
- Grade Extra Coarse
- Abrasive Material Zirconia Alumina
Explore More Products
- ARC ABRASIVES Blending Disc, 1-1/2in, 80 Grit, TS, PK100 71-31442K
- ARC ABRASIVES Blending Disc, 2in, 100 Grit, TR, PK100 71-31655K
- ARC ABRASIVES Qlok Holder-R 2 X 1/4 Soft 50259SF
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 50G, TR, PK25 11-31664
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TS, PK100 71-31453K
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 36 Grit 71-31650W
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 50 Grit 71-31652W
- ARC ABRASIVES Qlok-R Ao/Y Prem 4In 50 31676
- ARC ABRASIVES 2" Type P Zirconia Alumina Quick-Lok Disc, 120 Grit 319238-1
- PFERD 2" COMBIDISC Abrasive Disc - Type CDR - Aluminum Oxide A-PLUS - 60 Gt. 100PK 42671
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TS 66623340082
- Arc Abrasives Quick Change Discs