Zoro Select
3/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E4BNC05
Zoro # G1444545
$4.13
27% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Explore More Products
- ZORO SELECT 1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 E4BNF05
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 E4BNG02
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 3/16" E4BNA03
- ZORO SELECT 2" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 80 E6BNI22
- ZORO SELECT 2-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 T6BNJ04
- ZORO SELECT 3" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BNK18
- ZORO SELECT 3/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 T4WNE4
- ZORO SELECT 2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 1/8 in T6BNI13
- ZORO SELECT Pipe, 2 In, UnThrd, 10 ft., 304 E4PPI10SL
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1 3/8 in T4BNG05
- ONLINEMETALS 1" Nom. Schedule 10 Stainless Pipe 304/304L Welded 929
- Zoro Select Stainless Steel Pipes