Llambrich Usa
Keyless High Precision Drill Chuck 0.512" Cap., 6JT Mount Size, Steel
Mfr # JKP-130 J-6
Zoro # G1445001
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type High Precision
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.512"
- Capacity Min. 0.039"
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 33JT Mount Size, Steel CYX-13 J-33
- LLAMBRICH USA Keyed Drill Chuck 0.800" Cap., 3JT Mount Size, Steel CY-19 J-3
- LLAMBRICH USA Keyless Drill Chuck 0.125" Cap., 3/8-24 Mount Size, SS SP-03 R-3/8 FGE-S
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 4MT Mount Size, Steel JK-16 MT4
- LLAMBRICH USA Keyless Drill Chuck 0.394" Cap., 1/2-20 Mount Size, Steel JK 10 R-1/2
- LLAMBRICH USA Keyless Drill Chuck 0.630" Cap., 6JT Mount Size, Steel JK 16 J-6
- LLAMBRICH USA Keyless Drill Chuck 0.125" Cap., 5/16-24 Mount Size, SS SP-03 R-5/16 FGE
- LLAMBRICH USA Keyless Drill Chuck 0.059" Cap., 0JT Mount Size, SS SP-15 J0 FGE
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 5/8-16 Mount Size, Steel CY-13 R-5/8
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 5/8-16 Mount Size JK-130 5/8
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 33JT Mount Size, Steel CY-13 J-33
- Llambrich Usa Collets, Chucks & Accessories