Solberg
Filter Cartridge, Paper, 2 Microns
Mfr # 32-14
Zoro # G1445805
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 19 in
- Outside Dia. (In.) 23 in
- Type Replacement
- Filtration Efficiency 99%
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns 850/1
- SOLBERG HEPA Cartridge Filtr, PF, 153cfm, 0.3Micron HE850P
- SOLBERG Coalescing Cartridge Filter, 20 cfm PSG925
- SOLBERG HEPA Cartridge Filtr, PF, 371cfm, 0.3Micron HE334P
- SOLBERG Filter Element, Polyester, 5 Micron 857
- SOLBERG HEPA Cartridge Filter, 67 cfm, 0.3 Micron HE30
- SOLBERG Air Oil Separator, M24 Outlet, 63 SCFM LGM2460
- SOLBERG HEPA Cartridge Filter, 10 cfm, 0.3 Micron HE824
- SOLBERG Filter Element, Paper, 2 Micron 808
- BETA 1 FILTERS Air Filter replacement filter for C630 / MANN FILTER B1AF0001566
- PARKER Compressed Air Filter AOPX010ANFX
- Solberg Compressor Air Filters