Paladin
LAN And A/V Cable Check
Mfr # PA1594
Zoro # G1445841
$46.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LED
- Application Test RJ45, F-Type, RCA, and BNC Cabling Used In Smart Home Installations
- Features Lan Tester Detects Shorts Miss wires Splits or Reversal, Select for Straight through or Crossover Lan Cables
- Connector Type RJ45
- Includes (2) RJ45 Patch Cords, 75 ohm Male Terminator, Carrying Case
Explore More Products
- PALADIN Fiber Optic Tool Kit FTK-PP
- PALADIN Tool Kit Case FIBKIT CASE
- BAKER INSTRUMENTS BAKER 3-Channel Soldering Station with soldering iron and safety rest, 120V B9000
- PROSKIT LED Visual Fault Locator MT-7501E
- FLIR COMMERCIAL SYSTEMS Extech Phase Sequence Tester, 40 to 60 V, 2.7inW 480400
- TEMPO COMMUNICATIONS Generator, Tone 77GX
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables FW2150
- MARTIN DECKER Load Cell Test Equipment E136-21
- IDEAL TTT Kit, RJ-45, RJ-11, F-Type Adapter 33-866
- HARTING Removal Tool Han E 09990000319
- PROSKIT Fiber Optic Scope, 200X 900-138TW
- Paladin Test Equipment