Speedaire
Compressed Air Filter, 250 psi, 8.22 In. W
Mfr # 4ZL14
Zoro # G1445911
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Max. Flow - Air Treatment 1,400 cfm
- Filter Rating - Air Treatment 5 micron
- Filter Media Compressed Air
- Bowl Material - Air Treatment Metal with Sight Gauge
Replacement Parts
Explore More Products
- SPEEDAIRE Compressed Air Filter, 150 psi, 65 cfm 4ZL40
- SPEEDAIRE Filter Element 4ZK45
- SPEEDAIRE Nipple Filter, 1/4 NPT, 40 Micron 1EJV3
- SPEEDAIRE Filter Element 4ZK60
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W 4ZL48
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm 4ZL29
- SPEEDAIRE Compressed Air Filter, 7in.H x 5in.W 38XR57
- SPEEDAIRE Pre-Filter, 7in.H x 5in.W 38XR56
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W, Pipe Size: 1" NPT F30-08-000
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W, Pipe Size: 1/2" NPT 4ZL50
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT 07F46AC
- Speedaire General Purpose Filter