Shop Alternate Products
This Product is Discontinued
Sharpe Valves
1/2" FNPT Stainless Steel Ball Valve Inline (Discontinued)
Mfr # 4301652740
Zoro # G1447153
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1/2"
- Body Material Alloy 20 Stainless Steel
- Body Style Inline
- Stem Material Alloy 20 Stainless Steel
- Connection Type FNPT x FNPT