Zoro Select
Washer, Rubber, Pk50
Mfr # 3LZ03
Zoro # G1447196
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 150
- Overall Length (In.) 1-1/3
- Temp. Range (F) -20 to 160
- Gasket Outside Dia. 1 21/64 in
- Gasket Inside Dia. 47/64 in
Explore More Products
- ZORO SELECT Safety Clip, Pk25 3LX83
- ZORO SELECT Universal Coupling, (F)NPT, 3/4 In, 300 PSI UCFL-75G
- ZORO SELECT Coupler, Triple End 3LX87
- ZORO SELECT Coupler, 1/2 In Size 3LX92
- ZORO SELECT Coupler, 1/4 In Size 3LX98
- ZORO SELECT Coupler 3LX85
- ZORO SELECT Universal Coupling, (F)NPT, 1/2 In, 300 PSI UCFL-50G
- ZORO SELECT Universal Coupling, (M)NPT, 1/2 In, 300 PSI UCML-50G
- DIXON Boss Male Stem Steel, 3/4", NPTx3/4", MS6
- DIXON Air King Clamp Steel, 1" A10
- DIXON Air King MNPT End Iron, 3/8" AMB
- Zoro Select Hose Fittings