Shop Alternate Products
This Product is Discontinued
Westward
Straight Flute Tap, 5/8"-18, Bottoming, 4 Flutes, UNF (Discontinued)
Mfr # 2LWP3
Zoro # G1447336
This Product is Discontinued
Key Features
- Shank Dia. 0.480 in
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Size 5/8"
- Tap Style Straight Flute (Hand)