Brad Harrison
Cordset, 3 Pin, Receptacle, Female
Mfr # 103001A01F060
Zoro # G1448562
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Jacket Color Yellow
- End 1 Number of Pins 3
- Max. Voltage 600 V AC, 600 V DC
- End 1 Thread 7/8"-16
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 803000A09M100
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female 804001A09M020
- BRAD HARRISON Cordset, 6 Pin, Plug, Male 106002A01F120
- BRAD HARRISON Cordset, 5 Pin, Plug, Male 805006A09M020
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female 404000A10M050
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A 8R4A00A18A120
- BRAD HARRISON Cordset, 5 Pin, Plug, Male 405007A10M020
- BRAD HARRISON MIC 8P FP 2M PUR DC 808000P02M020
- BRAD HARRISON Mini-Change 6P Female 25Ft Cordset Cable 1300070030 206000A01F250
- IFM Single-Ended Cordset, 5 m L Cable EVC008
- TURCK Rkh4.4-10/Tfe Connector 10M Cordset Cable RKH4.4-10/TFE
- Brad Harrison Sensors