Zoro Select
Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 25 PK
Mfr # WASB51NZ
Zoro # G1449682
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.056 in
- Maximum Thickness 0.071 in
- Standards ANSI B18.22.1
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8 in , Steel Zinc Plated Finish, 25 PK WASB38NZ
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25 PK WASB14WZ
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16 in , Steel Zinc Plated Finish, 5 PK WASB91NZ
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25000 PK 31WSAEB
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 5 PK Z9203
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK 16FW006032
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Stainless Steel Plain Finish, 50 PK M55420.025.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4X1" , Nylon Nylon Finish, 5000 PK 1408.093WFN
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 20000 PK 14WSAEG
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 50 PK Z0547-316
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 5 PK 78552
- Zoro Select General Washers