Parker
100 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge
Mfr # M8R20A
Zoro # G1451335
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 10 gpm
- For Use With Competitive Filter Vessels
- Height 20 in
- Inside Dia. 1 in
Explore More Products
- PARKER 100 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge 8R20S
- PARKER 50 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge T11R30A
- PARKER 0.2 Micron, 2-3/4" O.D., 20 in H, Filter Cartridge PG-10120-002-01
- PARKER 1 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge 39R20A
- PARKER 100 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 8R30
- PARKER 50 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 11R30S
- PARKER 30 Micron, 2-3/4" O.D., 11 1/8 in H, Filter Cartridge with 222 O-Ring PG-10310-300-1
- PARKER 1 Micron, 4-1/2" O.D., 20 in H, Filter Cartridge 39R20-4-45G
- PARKER 3 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge K27R10G
- AMERICAN FILTER CO AFC Brand AFC-RF-F2, Compatible to Frigidaire EPTWFU01 Refrigerator Water Filters (3PK) Made by AFC EPTWFU01-AFC-RF-F2-3-93685
- PENTAIR/PENTEK 10 Micron, 2-7/8" O.D., 9 3/4 in H, Filter Cartridge 155634-75
- Parker Water Filter Cartridges