Dayton
Junction Box, 3 Tapping
Mfr # 4RG47
Zoro # G1453286
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3/4", 1", 3/4"
- Number of Tappings 3
- Base Material Brass
- Includes Not Applicable
- Compatible with Pump Series Not Applicable
Explore More Products
- RACO Electrical Box, Square, 21 cu. in., Red 911-9
- RADIONIC HI-TECH Hardwire Box, 7 in. L, 120V ZX-HWBX
- RACO Electrical Box, Square, 4" x 1-1/2", 2 gang 218
- STEEL CITY CEILING BOX 1-1/2""DX4""W 54151CFB-BHL-OW
- GREENFIELD BOX 2 GANG THREE 1/2 HOLES-GRAY B232PS
- RACO Cover Handy Bx 20A Recep 867
- ABB 6x6x4 PVC Junction Box E987RR
- RACO BOX CLNG FAN 2-1/2"" W/FA 294
- RACO Electrical Box, Square, 4-11/16", 2 gang 257
- REELCRAFT Junction Box, Explosion Proof 370200
- RACO Electrical Box, Octagon with Bracket 161
- Dayton Electrical Boxes