Zoro Select
Bimetal Thermom, 3 In Dial, 50 to 550F
Mfr # 1NFZ3
Zoro # G1453627
$22.03
18% off
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 9 in
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F 1NGC8
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F 1NGE6
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F 1NGC2
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F 1NGD1
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F 1NGB8
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F 1NFX3
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F 1NGC5
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F 1NGB6
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F 1NGD3
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F 1NGE5
- TEL-TRU Analog Dial Thermometer, Stem 12" L GT300R-1214
- Zoro Select Dial Thermometers