Shop Alternate Products
This Product is Discontinued
Palmetto Packing
Packing Seal, 1/4 Sq In., 25 Ft (Discontinued)
Mfr # 1007AF
Zoro # G1453934
This Product is Discontinued
Key Features
- Square (In.) 1/4
- Length 25 ft
- Material Acrylic/Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300