Zoro Select
Pipe, Plastic, 1 1/4 In
Mfr # SIDR-15-100-20
Zoro # G1453943
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$138.99
Key Features
- Tube Material Polyethylene
- PEX Type Not Applicable
- Material Polyethylene
- Inside Dia. 1 3/8 in
- Outside Dia. 1 17/32 in
Explore More Products
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Black PE10MABK
- ZORO SELECT Tubing, 1 In OD, 100 Ft L, Natural HDPE1X78ANA
- ZORO SELECT PEX Tubing, White, 1-1/4 in, 100 ft, 100 psi Q6PC100X
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green PE12AG
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Blue PE38-DBU
- ZORO SELECT PEX Tubing, White, 1 in, 500 ft, 100 psi Q5PC500X
- ZORO SELECT Tubing 1524-375563-5
- ZORO SELECT Tubing 1525F-375625-15
- ZORO SELECT Tubing 1506-500875-10
- APOLLO PEX 1/2 in. x 300 ft. White PEX Pipe APPW30012
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Green PE12CG
- Zoro Select Tubing