Zoro Select
#10-24 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK
Mfr # SCIA-100025USA-100BX
Zoro # G1454144
$15.00
13% off
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/32 in
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK U51060.025.0150
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK U51060.037.0250
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK U51060.025.0200
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK U51060.025.0050
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK M07090.100.0040
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 25 PK M16070CSP
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 3-7/8 in Length ZPS44012C50
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3-1/16 in Length ZPS44014C42
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 2 in Length U07000.112.0200
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK U07040.050.0175
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK U07410.050.0400
- Zoro Select Socket Head Cap Screws