Zoro Select
Split Lock Washer, For Screw Size #12 Steel, Plain Finish, 100 PK
Mfr # LWLIS-12USA-100BX
Zoro # G1454722
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.047 in
- Maximum Thickness 0.047 in
- Standards ASME B18.21.1
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK U37020.062.0001
- ZORO SELECT Split Lock Washer, For Screw Size 2 in Steel, Plain Finish, 10 PK LWLIS200USA-010BX
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK M55450.060.0001
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK M37020.050.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Black Oxide Finish, 5 PK U37000.137.0001
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK M37020.100.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 5 PK U37171.125.0001
- ZORO SELECT Split Lock Washer, For Screw Size #8 18-8 Stainless Steel, Plain Finish, 10000 PK 08WS188
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 50 PK 200WS
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK M55390.080.0001
- FOREVERBOLT Split Lock Washer, For Screw Size M10 316 Stainless Steel, NL-19 Finish, 50 PK FB3LKWM10P50
- Zoro Select Split Lock Washers