Hayward
Relief Valve, 1/2", CPVC/EPDM, Adjustable 5-75 psi, Threaded
Mfr # RV2050TE
Zoro # G1454966
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material CPVC
- Outlet Type FNPT
- Inlet Type FNPT
Explore More Products
- HAYWARD Relief Valve, 2", PVC/EPDM, Adjustable 5-75 psi, Threaded RV1200TE
- HAYWARD Relief Valve, 1/2", PVC/FPM, Adjustable 5-75 psi, Threaded RV1050T
- HAYWARD Relief Valve, 3/4", CPVC/FPM, Adjustable 5-75 psi, Threaded RV2075T
- HAYWARD Relief Valve, 2", CPVC/EPDM, Adjustable 5-75 psi, Threaded RV2200TE
- HAYWARD Relief Valve, 1", PVC/FPM, Adjustable 5-75 psi, Threaded RV1100T
- HAYWARD Relief Valve, 1/2", PVC/EPDM, Adjustable 5-75 psi, Threaded RV1050TE
- HAYWARD Relief Valve, 3/4", PVC/EPDM, Adjustable 5-75 psi, Threaded RV1075TE
- HAYWARD Relief Valve, 1-1/2", PVC/EPDM, Adjustable 5-75 psi, Threaded RV1150TE
- HAYWARD Relief Valve, 1/2", CPVC/FPM, Adjustable 5-75 psi, Threaded RV2050T
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-43/64"H C776BDCDK01-KM0150
- WATTS Safety Relief Valve, 3/4 In, 50 psi, Bronze 3/4 174A-050
- Hayward Relief Valves