Hubbell Wiring Device-Kellems
Cable Support Grip, Offset, 2000 lb.
Mfr # 02201044
Zoro # G1455142
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset
- Grip Style Closed Mesh
- Material Tin Coated Bronze
- Cable Dia. Range 1.75 in to 1.99 in
- Breaking Strength 2,000 lb - 2,999 lb
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. 02403019
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. 074093404
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss 02401020
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip 02403013
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In 03302052
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. 074011254
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217005 02217005
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02202024 02202024
- HUBBELL WIRING DEVICE-KELLEMS LD UNI EYE SERV DRP, .58-.68", CLS 02216022
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 BD-070-SE
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 RSPV-208
- Hubbell Wiring Device-Kellems Cable Support Grips