Tempco
Screw Plug Immersion Heater, 16 In. D
Mfr # TSP02008
Zoro # G1455526
$396.27
12% off
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 7,500 W
- Watt Density 65 sq in
- Phase 3
- Overall Length 19 7/8 in
Explore More Products
- TEMPCO Precision Tank Heater, 16 sq. in. TAT40007
- TEMPCO Screw Plug Immersion Heater, 94 sq. in. TSP02228
- TEMPCO Screw Plug Immersion Heater, 11 In. D TSP02105
- TEMPCO Cartridge Immersion Heater, 8-1/4 In. L HDL00044
- TEMPCO Cartridge Immersion Heater, 12-1/2 In. D HDL00057
- TEMPCO Circulation Heater, 35 In. L, 240V CHF02339
- TEMPCO Cartridge Immersion Heater, 51 sq. in. HDL00054
- TEMPCO Tempco Brass/Copper Immersion Heater, 2-1/2" NPT 32-1/4"D 12000W 480V T-Stat TSP02093
- TEMPCO Screw Plug Immersion Heater, 90 sq. in. TSP03260
- VULCAN Over the Side Immersion Heater, 12,000W TI-312TB
- VULCAN Screw Plug Immersion Heater, 19 In. L AUW230B
- Tempco Immersion Heaters