Westward
Flexible Magnet, Neodymium, 20 In
Mfr # 4FPU8
Zoro # G1455745
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Diameter 1/2 in
- Pickup Length 20 in
- Handle Type Ergonomically-Designed, Rubber
- Pull Capacity 5 lb
Explore More Products
- WESTWARD Telescoping Magnet/Mirror Set 4FPV2
- WESTWARD Magnetic Pickup, 2 Lb Pull, 8 3/4 In L 1VTZ5
- WESTWARD Magnetic Pickup, 7/16 In. Dia, 2 lb. Pull 1VTZ3
- WESTWARD Magnetic Pickup w/Needle Head, 6 In 4FPU4
- WESTWARD Rolling Magnetic Sweeper, 150 Lb Pull 1VTY2
- WESTWARD Magnetic Pick-Up Tool, 6-1/2 in. L, Manual 45KH16
- WESTWARD Magnetizer/Demagnetizer, 1 x1, High Energy 10E859
- WESTWARD Magnetic Pickup, 3 1/2-5 lb., 6-1/4 In 1VTX7
- WESTWARD Telescoping Flexible Magnet, 8 3/4 In 4FPU6
- GLOBAL INDUSTRIAL 48W Hang-Type Magnetic Sweeper With Forklift Hanger 641799
- VESTIL Magnetic Release Lever Sweeper, 72" MS-72
- Westward Magnetic Pickup Tools