Davis Instruments
Cabled Weather Station
Mfr # 6152C
Zoro # G1455921
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Indoor 32 to 140 Degrees , Outdoor -40 to 150 Degrees
- Alarms Yes
- Relative Humidity Range Indoor 10 to 90%, Outdoor 0 to 100%
- Wind Velocity 2 to 180 mph
- Rain Fall 0 to 99.99 in
Explore More Products
- DAVIS INSTRUMENTS Davis Vantage Pro2 Wireless Weather Station w/WeatherLink Console & 24hr Fan Aspirated Radiation 6253
- DAVIS INSTRUMENTS Vantage Vue Wireless Integrated Sensor Suite 6357
- DAVIS INSTRUMENTS Radiation Shield 7714
- DAVIS INSTRUMENTS Davis Vantage Pro2 Wireless Weather Station w/WeatherLink Console & Standard Radiation Shield 6252
- DAVIS INSTRUMENTS 6322 Wireless Integrated Sensor Suite w/Standard Radiation Shiel 6322
- DAVIS INSTRUMENTS Davis Vantage Pro2 Plus Wireless Weather Station w/UV & Solar Radiation Sensors and WeatherLink 6262
- DAVIS INSTRUMENTS Temperature/Humidity Sensor w/24-Hour Fan Aspirated Radiation Sh 6832
- DAVIS INSTRUMENTS WeatherLink Software, Windows, Serial 6510SER
- DAVIS INSTRUMENTS 6323 Wireless Integrated Sensor Suite w/24hr Fan Aspirated Radia 6323
- CHANEY INSTRUMENTS Digital In/Out Station 00906
- SPER SCIENTIFIC Weather Ball Barometer 739750
- Davis Instruments Weather Station