Westward
Moil Point Chisel, 1.125 In., 14 In.
Mfr # 4MHD1
Zoro # G1455973
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1.125 in
- Chisel Shank Size 1.125 in
- Chisel Shank Type Hex
- Chisel Collar Type Round
- Tool Overall Length 20 in
Explore More Products
- WESTWARD Asphalt Cutter Chisel, 1.250 In., 14 In. 4MHD6
- WESTWARD Flat Rivet Chisel, 0.401 In Shank Size Round, 3/4 in Chisel Tip Width, 18 in Overall Length 4MHD8
- WESTWARD Moil Point Chisel, 0.580 In., 12 In., Oval 4MGY6
- WESTWARD Chisel Set, 0.401 In., 7 In., Round 4MHF1
- WESTWARD Angled Chisel, Fuji, 0.500 In., 7 In. 4MHA7
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. 4MHA8
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. 4MHA6
- AJAX TOOL WORKS Flange Scrapers By Ajax 891-P
- BOJO TOOLS Air Chisel Scraper, 2" delicate AHS-29-XNGL
- SG TOOL AID Pneumatic Panel Crimper Air Chisel 91625
- SUPERIOR STEEL 2 Inch x 1-1/4 Inch Narrow Hex Chisel 1-1/8 Inch Hex Shank 16 Inch Long SC92863
- Westward Air Tool Chisels