Shop Alternate Products
This Product is Discontinued
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Black (Discontinued)
Mfr # 1240870
Zoro # G1456086
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 6 ft.
- Weight Capacity 310 lb
- Color Black
- Tensile Strength 8750 lb.
- Number of Legs 1