Greenlee

26 in Dieless Crimper 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al


$3,187.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al
  • Primary Crimping Application Electrical Wire and Cable
  • Overall Length 26 in
  • Features Two-Speed Pump Provides Rapid Crimping Cycle Time, 360 Degrees Rotating Angle; Includes : Molded Carrying Case
  • Application Aluminium and Copper Color Coded Lugs
See all product information