Shop Alternate Products
This Product is Discontinued
Grote
Flood Lamp, Wide, High-Output, LED, 9 In (Discontinued)
Mfr # 63761
Zoro # G1457757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Termination Type Hardwired
- Material Powder Coated Steel/Cast Aluminum/Polycarbonate Lens
- Type Wide Flood, High-Output
- Width 6"
- Length 9"