Shop Alternate Products
This Product is Discontinued
Atlantic Metal
Laptop Security Cabinet, 19-1/2 In (Discontinued)
Mfr # WLAP2016
Zoro # G1458441
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material 20 ga. Welded Steel
- Color Dark Gray
- Includes Cushioned Pad and Adjustable Elastic Straps
- Finish Powder Coated
- Lock Included Electronic Keypad